SKF

SKF 6214-2Z/VA228, Single row deep groove ball bearing for high temperatures, Closure on both sides, 70 mm ID, 125 mm OD, 24 mm WD, Polymer Cage

  • ERIKS:13198122
  • Manufacturer:7316572159231
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Grease fill for high temperatures.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalCoronet cage made of graphite
Save to list

€292.50/ pieceexcl. VAT

€353.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing for high temperatures
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
24 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C5
Cage
Polymer
Running accuracy
Standard
Lubrication
Solid lubricant
Dynamic load rating
63.7 kN
Static load rating
45 kN
Limiting speed
90 rpm
Performance class
Single row
Weight
1.12 kg
Weight
2.47 lb