






€83.97/ pieceexcl. VAT
€101.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing for high temperatures |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C5 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Solid lubricant |
Dynamic load rating | 9.95 kN |
Static load rating | 4.75 kN |
Limiting speed | 310 rpm |
Performance class | Single row |
Weight | 0.0657 kg |
Weight | 0.14 lb |