






€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Standard |
Performance class | Single row |
Weight | 0.0343 kg |
Weight | 0.076 lb |
€4.82/ pieceexcl. VAT
€5.83incl. VAT
Estimated delivery date - 16/11/2026