






€4.82/ pieceexcl. VAT
€5.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8 kN |
Static load rating | 3.1 kN |
Reference speed | 24600 rpm |
Limiting speed | 37000 rpm |
€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 12/11/2026