






€81.11/ pieceexcl. VAT
€98.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing for high temperatures |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C5 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Solid lubricant |
Dynamic load rating | 7.28 kN |
Static load rating | 3.1 kN |
Limiting speed | 410 rpm |
Performance class | Single row |
Weight | 0.038 kg |
Weight | 0.083 lb |