






€142.34/ pieceexcl. VAT
€172.23incl. VAT
19 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 24.2 kN |
Static load rating | 19.3 kN |
Reference speed | 13000 rpm |
Fatigue load limit | 0.965 kN |
Limiting speed | 8000 rpm |
Performance class | Single row |
Weight | 0.361 kg |
Weight | 0.79 lb |
€126.58/ pieceexcl. VAT
€153.16incl. VAT
Estimated delivery date - 17/11/2026