






€126.58/ pieceexcl. VAT
€153.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61915 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 26 kN |
Static load rating | 22.6 kN |
Reference speed | 6000 rpm |
Limiting speed | 9000 rpm |
€142.34/ pieceexcl. VAT
€172.23incl. VAT
19 In stock - Estimated delivery date 10/11/2026