






€67.64/ pieceexcl. VAT
€81.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 16.5 kN |
Static load rating | 12 kN |
Reference speed | 16000 rpm |
Fatigue load limit | 0.6 kN |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 0.194 kg |
Weight | 0.43 lb |
€62.11/ pieceexcl. VAT
€75.15incl. VAT
Estimated delivery date - 16/11/2026