






€62.11/ pieceexcl. VAT
€75.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61912 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 17.4 kN |
Static load rating | 14.3 kN |
Reference speed | 6900 rpm |
Limiting speed | 11300 rpm |
€67.64/ pieceexcl. VAT
€81.84incl. VAT
Estimated delivery date - 10/11/2026