






€60.55/ pieceexcl. VAT
€73.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 14.6 kN |
Static load rating | 10.4 kN |
Reference speed | 19000 rpm |
Fatigue load limit | 0.5 kN |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.137 kg |
Weight | 0.3 lb |
€45.04/ pieceexcl. VAT
€54.50incl. VAT
Estimated delivery date - 17/11/2026