






€45.04/ pieceexcl. VAT
€54.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61910 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 15.4 kN |
Static load rating | 11.7 kN |
Reference speed | 8100 rpm |
Limiting speed | 13400 rpm |
€60.55/ pieceexcl. VAT
€73.27incl. VAT
Estimated delivery date - 10/11/2026