






€57.42/ pieceexcl. VAT
€69.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Standard |
Dynamic load rating | 14 kN |
Static load rating | 9.8 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.465 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.13 kg |
Weight | 0.29 lb |
€41.75/ pieceexcl. VAT
€50.52incl. VAT
Estimated delivery date - 17/11/2026