






€41.75/ pieceexcl. VAT
€50.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61909 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 15 kN |
Static load rating | 10.9 kN |
Reference speed | 8800 rpm |
Limiting speed | 14400 rpm |
€57.42/ pieceexcl. VAT
€69.48incl. VAT
Estimated delivery date - 10/11/2026