






€5,629.27/ pieceexcl. VAT
€6,811.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 400 mm |
Outer Diameter | 500 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 247 kN |
Static load rating | 405 kN |
Reference speed | 2400 rpm |
Fatigue load limit | 8.15 kN |
Limiting speed | 1900 rpm |
Performance class | Single row |
Weight | 20.7 kg |
Weight | 45.6 lb |
€5,383.35/ pieceexcl. VAT
€6,513.85incl. VAT
Estimated delivery date - 17/11/2026