






€5,383.35/ pieceexcl. VAT
€6,513.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61880 |
Execution | Single row |
Inner Diameter | 400 mm |
Outer Diameter | 500 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 222 kN |
Static load rating | 335 kN |
Reference speed | 1340 rpm |
Limiting speed | 2150 rpm |
€5,629.27/ pieceexcl. VAT
€6,811.42incl. VAT
Estimated delivery date - 10/11/2026