






€727.48/ pieceexcl. VAT
€880.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 250 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 76.1 kN |
Static load rating | 102 kN |
Reference speed | 5000 rpm |
Fatigue load limit | 2.9 kN |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 2.29 kg |
Weight | 5.05 lb |
€607.93/ pieceexcl. VAT
€735.60incl. VAT
Estimated delivery date - 16/11/2026