






€607.93/ pieceexcl. VAT
€735.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61840 |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 250 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 76.1 kN |
Static load rating | 102 kN |
Reference speed | 2550 rpm |
Limiting speed | 3500 rpm |
€727.48/ pieceexcl. VAT
€880.25incl. VAT
Estimated delivery date - 11/11/2026