






€407.69/ pieceexcl. VAT
€493.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 49.4 kN |
Static load rating | 64 kN |
Reference speed | 6300 rpm |
Fatigue load limit | 2 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 1.25 kg |
Weight | 2.76 lb |
€410.51/ pieceexcl. VAT
€496.72incl. VAT
Estimated delivery date - 24/11/2026