






€410.51/ pieceexcl. VAT
€496.72incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61832 |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 49.4 kN |
Static load rating | 64 kN |
Reference speed | 3000 rpm |
Limiting speed | 4450 rpm |
€407.69/ pieceexcl. VAT
€493.30incl. VAT
Estimated delivery date - 10/11/2026