






€138.56/ pieceexcl. VAT
€167.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 115 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 19.5 kN |
Static load rating | 17 kN |
Reference speed | 11000 rpm |
Fatigue load limit | 0.915 kN |
Limiting speed | 7000 rpm |
Performance class | Single row |
Weight | 0.268 kg |
Weight | 0.59 lb |
€119.86/ pieceexcl. VAT
€145.03incl. VAT
Estimated delivery date - 17/11/2026