






€119.86/ pieceexcl. VAT
€145.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61818 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 115 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 20.7 kN |
Static load rating | 20.6 kN |
Reference speed | 4600 rpm |
Limiting speed | 10500 rpm |
€138.56/ pieceexcl. VAT
€167.66incl. VAT
Estimated delivery date - 11/11/2026