






€130.61/ pieceexcl. VAT
€158.04incl. VAT
67 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 110 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 19.5 kN |
Static load rating | 16.6 kN |
Reference speed | 12000 rpm |
Fatigue load limit | 0.88 kN |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 0.257 kg |
Weight | 0.57 lb |
€108.64/ pieceexcl. VAT
€131.45incl. VAT
Estimated delivery date - 16/11/2026