






€108.64/ pieceexcl. VAT
€131.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61817 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 110 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 20.4 kN |
Static load rating | 19.8 kN |
Reference speed | 4900 rpm |
Limiting speed | 11100 rpm |
€130.61/ pieceexcl. VAT
€158.04incl. VAT
67 In stock - Estimated delivery date 10/11/2026