






€89.43/ pieceexcl. VAT
€108.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 90 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 12.1 kN |
Static load rating | 10 kN |
Reference speed | 15000 rpm |
Fatigue load limit | 0.54 kN |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 0.138 kg |
Weight | 0.3 lb |
€69.44/ pieceexcl. VAT
€84.02incl. VAT
Estimated delivery date - 16/11/2026