






€69.44/ pieceexcl. VAT
€84.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61814 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 90 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.2 kN |
Static load rating | 12.4 kN |
Reference speed | 5300 rpm |
Limiting speed | 13800 rpm |
€89.43/ pieceexcl. VAT
€108.21incl. VAT
Estimated delivery date - 10/11/2026