






€82.85/ pieceexcl. VAT
€100.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 85 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 11.9 kN |
Static load rating | 9.65 kN |
Reference speed | 16000 rpm |
Fatigue load limit | 0.51 kN |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 0.129 kg |
Weight | 0.28 lb |
€64.47/ pieceexcl. VAT
€78.01incl. VAT
Estimated delivery date - 16/11/2026