






€64.47/ pieceexcl. VAT
€78.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61813 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 85 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13 kN |
Static load rating | 12 kN |
Reference speed | 5700 rpm |
Limiting speed | 14700 rpm |
€82.85/ pieceexcl. VAT
€100.25incl. VAT
Estimated delivery date - 11/11/2026