






€3.89/ pieceexcl. VAT
€4.71incl. VAT
580 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 609 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 3.9 kN |
Static load rating | 1.66 kN |
Reference speed | 70000 rpm |
Fatigue load limit | 0.071 kN |
Limiting speed | 34000 rpm |
Performance class | Single row |
Weight | 0.014 kg |
Weight | 0.031 lb |
€5.40/ pieceexcl. VAT
€6.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026