






€5.40/ pieceexcl. VAT
€6.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 609 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 3.35 kN |
Static load rating | 1.43 kN |
Reference speed | 28500 rpm |
Limiting speed | 38000 rpm |
€3.89/ pieceexcl. VAT
€4.71incl. VAT
580 In stock - Estimated delivery date 10/11/2026