






€437.30/ pieceexcl. VAT
€529.13incl. VAT
12 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 125 kN |
Static load rating | 125 kN |
Reference speed | 6000 rpm |
Fatigue load limit | 3.9 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 4.2 kg |
Weight | 9.26 lb |
€359.78/ pieceexcl. VAT
€435.33incl. VAT
12 In stock - Estimated delivery date 12/11/2026