






€359.78/ pieceexcl. VAT
€435.33incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 131 kN |
Static load rating | 124 kN |
Reference speed | 3850 rpm |
Fatigue load limit | 5.6 kN |
Limiting speed | 3950 rpm |
Performance class | Single row |
Weight | 4.12 kg |
Weight | 9.083 lb |
€437.30/ pieceexcl. VAT
€529.13incl. VAT
12 In stock - Estimated delivery date 13/11/2026