






€752.33/ pieceexcl. VAT
€910.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 125 kN |
Static load rating | 125 kN |
Reference speed | 6000 rpm |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 4.82 kg |
Weight | 10.6 lb |
€571.27/ pieceexcl. VAT
€691.24incl. VAT
Estimated delivery date - 16/11/2026