






€571.27/ pieceexcl. VAT
€691.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-M |
Type | Single Row Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | PN |
Lubrication | Standard |
Dynamic load rating | 131 kN |
Static load rating | 124 kN |
Reference speed | 3850 rpm |
Fatigue load limit | 5600 kN |
Limiting speed | 5100 rpm |
Performance class | Single row |
Weight | 4.93 kg |
da_min | 160.2 mm |
B | 35 mm |
D | 225 mm |
d | 150 mm |
D1 | 201.42 mm |
d1 | 174.36 mm |
Da_max | 214.8 mm |
ra | 2.1 mm |
€752.33/ pieceexcl. VAT
€910.32incl. VAT
Estimated delivery date - 12/11/2026