






€604.47/ pieceexcl. VAT
€731.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 111 kN |
Static load rating | 108 kN |
Reference speed | 6700 rpm |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 3.95 kg |
Weight | 8.7 lb |
€472.94/ pieceexcl. VAT
€572.26incl. VAT
Estimated delivery date - 17/11/2026