






€472.94/ pieceexcl. VAT
€572.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6028 |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 117 kN |
Static load rating | 109 kN |
Reference speed | 4050 rpm |
Limiting speed | 5500 rpm |
€604.47/ pieceexcl. VAT
€731.41incl. VAT
Estimated delivery date - 10/11/2026