






€255.45/ pieceexcl. VAT
€309.09incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 112 kN |
Static load rating | 100 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 3.35 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 3.2 kg |
Weight | 7.06 lb |
€246.60/ pieceexcl. VAT
€298.39incl. VAT
Estimated delivery date - 16/11/2026