






€246.60/ pieceexcl. VAT
€298.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 113 kN |
Static load rating | 101 kN |
Reference speed | 4350 rpm |
Fatigue load limit | 5 kN |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 3.42 kg |
Weight | 7.54 lb |
€255.45/ pieceexcl. VAT
€309.09incl. VAT
17 In stock - Estimated delivery date 13/11/2026