SKF

SKF 6003-2Z/VA201, Single row deep groove ball bearing for high temperatures, Closure on both sides, 17 mm ID, 35 mm OD, 10 mm WD, Sheet metal Cage

  • ERIKS:13197190
  • Manufacturer:7316572048634
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Grease fill for high temperatures.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.Lubricated with a polyalkylene glycol/graphite mixture for a temperature range –40 to +250 °C.
Save to list

€56.48/ pieceexcl. VAT

€68.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing for high temperatures
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C5
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Solid lubricant
Dynamic load rating
6.37 kN
Static load rating
3.25 kN
Limiting speed
170 rpm
Performance class
Single row
Weight
0.04 kg
Weight
0.088 lb