




€180.13/ pieceexcl. VAT
€217.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 332 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 80 mm |
Inner diameter | 3.1496 in |
Cup Outer diameter | 140 mm |
Cup Outer diameter | 5.5118 in |
Cup width | 35 mm |
Cup width inch | 1.378 in |
Cone width | 46 mm |
Cone width inch | 1.811 in |
Total width | 46 mm |
Total width inch | 1.811 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 308 kN |
Static load rating | 375 kN |
Fatigue load limit | 41.5 kN |
Reference speed | 3400 rpm |
Limiting speed | 4500 rpm |
Weight | 6.12 kg |
Weight | 6.38 lb |
€171.95/ pieceexcl. VAT
€208.06incl. VAT
2 In stock - Estimated delivery date 10/11/2026