




€171.95/ pieceexcl. VAT
€208.06incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 140 mm |
Total width | 46 mm |
Sealing | No |
With flange | No |