




€337.43/ pieceexcl. VAT
€408.29incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 120 mm |
Inner diameter | 4.7244 in |
Cup Outer diameter | 180 mm |
Cup Outer diameter | 7.0866 in |
Cup width | 38 mm |
Cup width inch | 1.4961 in |
Cone width | 48 mm |
Cone width inch | 1.8898 in |
Total width | 48 mm |
Total width inch | 1.8898 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 356 kN |
Static load rating | 540 kN |
Fatigue load limit | 56 kN |
Reference speed | 2800 rpm |
Limiting speed | 3400 rpm |
Weight | 6.12 kg |
€254.61/ pieceexcl. VAT
€308.08incl. VAT
9 In stock - Estimated delivery date 10/11/2026