




€254.61/ pieceexcl. VAT
€308.08incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 180 mm |
Total width | 48 mm |
Sealing | No |
With flange | No |