




€140.24/ pieceexcl. VAT
€169.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 90 mm |
Inner diameter | 3.5433 in |
Cup Outer diameter | 140 mm |
Cup Outer diameter | 5.5118 in |
Cup width | 32.5 mm |
Cup width inch | 1.2795 in |
Cone width | 39 mm |
Cone width inch | 1.5354 in |
Total width | 39 mm |
Total width inch | 1.5354 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 266 kN |
Static load rating | 355 kN |
Fatigue load limit | 39 kN |
Reference speed | 3600 rpm |
Limiting speed | 4500 rpm |
Weight | 6.12 kg |
Weight | 4.83 lb |
€129.66/ pieceexcl. VAT
€156.89incl. VAT
Estimated delivery date - 17/11/2026