




€129.66/ pieceexcl. VAT
€156.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 140 mm |
Total width | 39 mm |
Sealing | No |
With flange | No |