




€32.44/ pieceexcl. VAT
€39.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 25 mm |
Inner diameter | 0.9843 in |
Cup Outer diameter | 62 mm |
Cup Outer diameter | 2.4409 in |
Cup width | 20 mm |
Cup width inch | 0.7874 in |
Cone width | 24 mm |
Cone width inch | 0.9449 in |
Total width | 25.25 mm |
Total width inch | 0.9941 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 74.1 kN |
Static load rating | 63 kN |
Fatigue load limit | 7.1 kN |
Reference speed | 9000 rpm |
Limiting speed | 12000 rpm |
Weight | 6.12 kg |
Weight | 0.79 lb |
€26.07/ pieceexcl. VAT
€31.54incl. VAT
4 In stock - Estimated delivery date 13/11/2026