




€26.07/ pieceexcl. VAT
€31.54incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 62 mm |
Total width | 25.25 mm |
Sealing | No |
With flange | No |