




€1,374.12/ pieceexcl. VAT
€1,662.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 150 mm |
Inner diameter | 5.9055 in |
Cup Outer diameter | 270 mm |
Cup Outer diameter | 10.6299 in |
Cup width | 60 mm |
Cup width inch | 2.3622 in |
Cone width | 73 mm |
Cone width inch | 2.874 in |
Total width | 77 mm |
Total width inch | 3.0315 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 782 kN |
Static load rating | 1140 kN |
Fatigue load limit | 112 kN |
Reference speed | 1700 rpm |
Limiting speed | 2400 rpm |
Weight | 6.12 kg |
Weight | 39.4 lb |
€1,289.54/ pieceexcl. VAT
€1,560.34incl. VAT
1 In stock - Estimated delivery date 12/11/2026