




€1,289.54/ pieceexcl. VAT
€1,560.34incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 270 mm |
Total width | 77 mm |
Sealing | No |
With flange | No |