




€688.35/ pieceexcl. VAT
€832.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 130 mm |
Inner diameter | 5.1181 in |
Cup Outer diameter | 230 mm |
Cup Outer diameter | 9.0551 in |
Cup width | 54 mm |
Cup width inch | 2.126 in |
Cone width | 64 mm |
Cone width inch | 2.5197 in |
Total width | 67.75 mm |
Total width inch | 2.6673 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 590 kN |
Static load rating | 830 kN |
Fatigue load limit | 85 kN |
Reference speed | 2000 rpm |
Limiting speed | 2800 rpm |
Weight | 6.12 kg |
Weight | 24.9 lb |
€795.52/ pieceexcl. VAT
€962.58incl. VAT
1 In stock - Estimated delivery date 10/11/2026