




€795.52/ pieceexcl. VAT
€962.58incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 230 mm |
Total width | 67.5 mm |
Sealing | No |
With flange | No |